NEMA 1 - 125 V Spdt

Item #: 88412

Cat #: T1905

UPC: 078275191013

Documents & Guides
Mechanical Timer, 24 Hour, SPDT, NEMA 1, 20 Amp, 125 Volt.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mechanical Timer, 24 Hour, SPDT, NEMA 1, 20 Amp, 125 Volt.
This series of mechanical time switches offers more flexible scheduling capabilities by offering 15-minute intervals. These units also come with trippers that slide in or out easily for fast and accurate settings. All units can control up to 20 A of electrical load and have a single pole, double throw switch.
Also known as: 078275191013, T1905

Specifications

Type: Mechanical, SPDT, Electromechanical
Range: 24 hr
Volts AC: 120
IP/NEMA Rating: NEMA 1
Amps: 20
Wattage: 3
Type: Mechanical, SPDT, Electromechanical
Volts AC: 120
Amps: 20
Range: 24 hr
IP/NEMA Rating: NEMA 1
Wattage: 3

Customer Reviews

No reviews for this product
(0)