Compact Fluorescent Lamp, R30, 15W, 4100K

Item #: 883776

Cat #: SKR315FLCW

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 15 Watt, R30, 120 Volt, 4100K, Base: Medium Screw, Lumens: 750, 82 CRI

Overview

Compact Fluorescent Lamp, 15 Watt, R30, 120 Volt, 4100K, Base: Medium Screw, Lumens: 750, 82 CRI
Also known as: SKR315FLCW

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 15
Shape: R30 (Blown Reflector)
Lumens: 750
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 15
Lumens: 750
Base: Medium Screw (E26)
Volts AC: 120
Shape: R30 (Blown Reflector)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)