This product has been discontinued.
![NEMA 1 - 125 V (2) SPDT Two Circuit NEMA 1 - 125 V (2) SPDT Two Circuit](https://rexel-cdn.com/products/image.jpg?i=F6309421-78FA-4BF3-9EB6-0140BCBBF031&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
This Timing Control Center with carryover provide photo control initiated/time switch terminated control. These switches provide a different ON/OFF program each day of the week. They are recommended for applications where the user needs to turn a load OON at disk or OF at a preset time
Overview
This Timing Control Center with carryover provide photo control initiated/time switch terminated control. These switches provide a different ON/OFF program each day of the week. They are recommended for applications where the user needs to turn a load OON at disk or OF at a preset time
Also known as: T51211BC
Specifications
Type: | Mechanical |
IP/NEMA Rating: | NEMA 1 |
Wattage: | 150 |
Standards: | California Proposition 65 |
Type: | Mechanical |
Wattage: | 150 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)