T100 Series 24-Hour Mechanical Time Switches
Item #: 88357
Cat #: T104P201
UPC: 078275700581
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
T100 Series 24-Hour Mechanical Time Switches In Enclosure Highest Motor Load Ratings In The Industry 12 On/Off Operations Per Day On/Off Trippers Included Available With Pool Heater Protection
Overview
T100 Series 24-Hour Mechanical Time Switches In Enclosure Highest Motor Load Ratings In The Industry 12 On/Off Operations Per Day On/Off Trippers Included Available With Pool Heater Protection
Heavy-duty mechanical time switches control a single load
Also known as: 078275700581, T104P201
Specifications
Type: | Mechanical |
Amps: | 40 |
Volts AC: | 600 |
Volts DC: | 300 |
IP/NEMA Rating: | NEMA 3 |
Type: | Mechanical |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3 |
Amps: | 40 |
Volts DC: | 300 |
Customer Reviews
No reviews for this product
(0)