Water Heater Time Switch, 24-Hour, DPST, 40A, 208-277V

Item #: 88334

Cat #: T104-20

UPC: 078275000131

Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Water Heater Time Switch, 24-Hour, DPST, NEMA 1, 40 Amp, 208-277 Volt

Overview

Mechanical Water Heater Time Switch, 24-Hour, DPST, NEMA 1, 40 Amp, 208-277 Volt
Also known as: 078275000131, T104-20

Specifications

Type: Mechanical, DPST
Range: 24 hr
Volts AC: 277, 240, 208
IP/NEMA Rating: NEMA 1
Wattage: 3
Amps: 40
Type: Mechanical, DPST
Volts AC: 277, 240, 208
Wattage: 3
Range: 24 hr
IP/NEMA Rating: NEMA 1
Amps: 40

Customer Reviews

No reviews for this product
(0)