24-Hour SPST Mechanical Timer

Item #: 88330

Cat #: T101P

UPC: 078275000193

Documents & Guides
Mechanical Timer, 24 Hour, SPST, NEMA 3R, 40 Amp, 125 Volt, HP Rating: 2HP
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mechanical Timer, 24 Hour, SPST, NEMA 3R, 40 Amp, 125 Volt, HP Rating: 2HP
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.
Also known as: 078275000193, T101P

Specifications

Type: Mechanical, SPST, Electromechanical
Range: 24 hr
Volts AC: 120
Wattage: 3
Amps: 40
IP/NEMA Rating: NEMA 3R, NEMA 3
Type: Mechanical, SPST, Electromechanical
Volts AC: 120
Amps: 40
Range: 24 hr
Wattage: 3
IP/NEMA Rating: NEMA 3R, NEMA 3

Customer Reviews

No reviews for this product
(0)