MC Luminary Cable, Alum, 16/2 (Pur/Gry), 12/2 Solid (Orn/Gry), 1000'

Item #: 883061

Cat #: 18BF-60-502

UPC: 077680308856

Sign In or Register to view pricing and more.
Documents & Guides
MC Luminary Cable, MCLITE, Aluminum, 16-2 (1TPJ) Purple,Gray / 12-2 Solid Orange, Gray, with Green Ground, 1000 Foot Reel

Overview

MC Luminary Cable, MCLITE, Aluminum, 16-2 (1TPJ) Purple,Gray / 12-2 Solid Orange, Gray, with Green Ground, 1000 Foot Reel
Also known as: 077680308856, 18BF-60-502

Specifications

Length: 1000 ft
Color: Gray/Orange
Gauge: 12, 16
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Length: 1000 ft
Gauge: 12, 16
Jacket: Aluminum
Conductors: 4
Color: Gray/Orange
Material: Copper
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)