![](https://img.youtube.com/vi/_SjD8max4i0/0.jpg)
![PlugTail Load Half-Controlled Receptacle, 20A PlugTail Load Half-Controlled Receptacle, 20A](https://rexel-cdn.com/products/paspt5362scchw.jpg?i=C4E44C62-ECF1-4814-90A7-2FFDC07FBB0A&f=420)
PlugTail Load Half-Controlled Receptacle, 20A
Item #: 883045
Cat #: PT5362SCCHW
UPC: 785007051995
Documents & Guides
PlugTail Load Half-Controlled Receptacle, Extra-Heavy Duty Spec-Grade, 20A, 125V, White
Sign In or Register to view pricing and more.
No associated products found.
Overview
PlugTail Load Half-Controlled Receptacle, Extra-Heavy Duty Spec-Grade, 20A, 125V, White
Also known as: 785007051995, PT5362SCCHW
Specifications
Type: | Receptacle, Controlled, Duplex |
Amps: | 20 |
Gangs: | 1 |
Color: | White |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Material: | Nylon |
Type: | Receptacle, Controlled, Duplex |
Gangs: | 1 |
NEMA Configuration: | 5-20R |
Material: | Nylon |
Amps: | 20 |
Color: | White |
Volts AC: | 125 |
Customer Reviews
No reviews for this product
(0)