2002-6301 TOPJOB S 3 COND THROUGH TB GRAY

Item #: 882641

Cat #: 20026301

UPC: 044918964924

Documents & Guides
No Documents Available
WAG 2002-6301 TRM BLK 3-CONDUCTOR THROUGH TERMINAL BLOCK
Sign In or Register to view pricing and more.

No associated products found.

Overview

WAG 2002-6301 TRM BLK 3-CONDUCTOR THROUGH TERMINAL BLOCK
Also known as: 044918964924, 20026301

Specifications

Volts DC: 600
Mounting: DIN Rail
Color: Gray
Amps: 20
Poles: 1
Volts AC: 600
Family / Style: TopJob
Size: 5.200 mm
Volts DC: 600
Color: Gray
Poles: 1
Family / Style: TopJob
Mounting: DIN Rail
Amps: 20
Volts AC: 600
Size: 5.200 mm

Customer Reviews

No reviews for this product
(0)