Type MV-105 Power Cable, 4/0 AWG, 1 Conductor, 15kV, Shielded

Item #: 882201

Cat #: 115-23-3236

UPC:

Documents & Guides
4/0 AWG 1/C, 15 kV Okoguard Okoseal, Copper Tape Shielded, Copper Conductor, 15 kV 100% and 133% Insulation Level, 105°C Rating, Type MV-105, Sun Res, For Cable Tray Use, CSA FT4, SR, LTGG (-40C), TC-ER
Sign In or Register to view pricing and more.

No associated products found.

Overview

4/0 AWG 1/C, 15 kV Okoguard Okoseal, Copper Tape Shielded, Copper Conductor, 15 kV 100% and 133% Insulation Level, 105°C Rating, Type MV-105, Sun Res, For Cable Tray Use, CSA FT4, SR, LTGG (-40C), TC-ER
Okoguard Is Okonite's registered trade name for its exclusive ethylene-propylene rubber (EPR) base, thermosetting compound, whose optimum balance of electrical and physical properties is unequaled in other solid dielectrics
Also known as: 115-23-3236

Specifications

Volts AC: 15kV
Material: Copper
Color: Black
Gauge: 4/0 AWG
Conductors: 1
Shielding: Shielded
Volts AC: 15kV
Color: Black
Conductors: 1
Material: Copper
Gauge: 4/0 AWG
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)