1
more

CrimpTool, controlcycle,EA
Item #: 882044
Cat #: FLBSIM-51
UPC: 074983969609
Documents & Guides
The full-length blanking shade is designed to provide a blanking solution for racks and cabinets that have many consecutive open rack units. An impermeable fabric material coiled on a spring roller can be deployed or retracted to accommodate the required open rack units. A latch design on the bottom handle allows easy installation on the vertical mounting rails of most standard racks and cabinets.
Sign In or Register to view pricing and more.
No associated products found.
Overview
The full-length blanking shade is designed to provide a blanking solution for racks and cabinets that have many consecutive open rack units. An impermeable fabric material coiled on a spring roller can be deployed or retracted to accommodate the required open rack units. A latch design on the bottom handle allows easy installation on the vertical mounting rails of most standard racks and cabinets.
Also known as: 074983969609, FLBSIM-51
Specifications
Mounting: | Rack |
Color: | Black |
Type: | Filler Panel |
Mounting: | Rack |
Type: | Filler Panel |
Color: | Black |
Customer Reviews
No reviews for this product
(0)