2" PVC Coated Steel 90° Sweep Elbow, 36" Radius

Item #: 881973

Cat #: PV2036SW90

UPC: 847656054601

Documents & Guides
No Documents Available
2 Inch PVC Coated Steel 90 Degree Sweep Elbow, 36 Inch Radius
Sign In or Register to view pricing and more.

No associated products found.

Overview

2 Inch PVC Coated Steel 90 Degree Sweep Elbow, 36 Inch Radius
Also known as: 847656054601, PV2036SW90

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 36 in
Diameter: 2 in
Angle: 90°
Material: PVC Coated Steel
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)