5"/6" LED Retrofit, 12 Watt, 5000K

Item #: 881609

Cat #: LED12DR5650K

UPC: 762148260158

Sign In or Register to view pricing and more.
Documents & Guides
5"/6" LED Retrofit, 12 Watt, 5000K5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 12, Lumens: 650, Color Temperature: 5000K, Color: White Trim, Life: 35,000 Hours, Replaces up to 65W Incandescent, Dimmable

Overview

5"/6" LED Retrofit, 12 Watt, 5000K5"/6" LED Downlight, Retrofit, Line Voltage: 120V, Watts: 12, Lumens: 650, Color Temperature: 5000K, Color: White Trim, Life: 35,000 Hours, Replaces up to 65W Incandescent, Dimmable
Also known as: 762148260158, LED12DR5650K

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 12
Lumens: 670
Color Temperature: 5000 (Bright White)
Lumens: 670
Wattage: 12

Customer Reviews

No reviews for this product
(0)