Auto-Off Timer, FF Series, 60 Minutes, 125-277V

Item #: 88149

Cat #: FF360M

UPC: 078275069282

Sign In or Register to view pricing and more.
Documents & Guides
Auto-Off Timer, FF Series, 60 Minutes, 125-277V, SPDT, Brushed Metal Finish

Overview

Auto-Off Timer, FF Series, 60 Minutes, 125-277V, SPDT, Brushed Metal Finish
The FF Series Commercial Countdown Timers are designed to replace any standard wall switch and do not require electricity to operate. These energy-efficient switches automatically limit the ON times for fans, lighting, motors, heaters, and other energy consuming loads. A commercial "brushed metal" look plate (plastic construction) meets NEC requirements.
Also known as: 078275069282, FF360M

Specifications

Color: Brushed Metal
Amps: 10
Type: SPDT, Commercial Auto-Off Timer
Volts AC Range: 125 - 277
Color: Brushed Metal
Type: SPDT, Commercial Auto-Off Timer
Amps: 10
Volts AC Range: 125 - 277

Customer Reviews

No reviews for this product
(0)