15-Minute Spring Wound SPS Timer, Light Almond
Item #: 88138
Cat #: FD15MAC
UPC: 078275072916
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 15-Minute Max, Without Hold, Light Almond
Overview
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 15-Minute Max, Without Hold, Light Almond
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.
Also known as: 078275072916, FD15MAC
Specifications
Color: | Light Almond |
Type: | SPST, In-Wall |
Volts AC: | 277, 250, 125 |
Light Technology: | LED, CFL, Fluorescent, Incandescent |
Color: | Light Almond |
Volts AC: | 277, 250, 125 |
Type: | SPST, In-Wall |
Light Technology: | LED, CFL, Fluorescent, Incandescent |
Customer Reviews
No reviews for this product
(0)