16G 1C TYPE TFFN 600V WHITE W/BLUE STRIPE

Item #: 881376

Cat #: M516ST-02/W-BLUE-STRIPE

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
16G 1C TYPE TFFN 600V WHITE W/BLUE STRIPE

Overview

16G 1C TYPE TFFN 600V WHITE W/BLUE STRIPE
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: M516ST-02/W-BLUE-STRIPE

Specifications

Color: White/Blue
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Jacket: Nylon
Stranding: Stranded
Color: White/Blue
Volts AC: 600
Gauge: 16
Stranding: Stranded
Material: Copper
Conductors: 1
Jacket: Nylon

Customer Reviews

No reviews for this product
(0)