60-Minute Spring Wound SPST Timer, Light Almond

Item #: 88134

Cat #: FD60MAC

UPC: 078275072930

Sign In or Register to view pricing and more.
Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 60-Minute Max, Without Hold, Light Almond

Overview

Spring Wound Countdown Timer, Decorator Style, 125-277 VAC, 50/60 Hz, SPST, 60-Minute Max, Without Hold, Light Almond
The FD Series Decorator Countdown Timers are designed to replace any standard or decorator style wall switch, single- or multi-gang. These mechanical timers do not require electricity to operate. They automatically limit the ON times for fans, lighting, motors, heaters and other energy consuming loads.
Also known as: 078275072930, FD60MAC

Specifications

Color: Light Almond
Amps: 10, 7, 20
Type: SPST, In-Wall
Volts AC: 277, 250, 125
Range: 60 min
Light Technology: LED, CFL, Fluorescent, Incandescent
Color: Light Almond
Type: SPST, In-Wall
Range: 60 min
Amps: 10, 7, 20
Volts AC: 277, 250, 125
Light Technology: LED, CFL, Fluorescent, Incandescent

Customer Reviews

No reviews for this product
(0)