3 Light Etched Umber Linen With Clear Edge Glass Modern Bath Vanity Light, Antique Bronze

Item #: 881251

Cat #: P2978-20

UPC: 785247191437

Sign In or Register to view pricing and more.
Three Light Etched Umber Linen With Clear Edge Glass Modern Bath Vanity Light, 22 Inch x 6.125 Inch x 9.4375 Inch, Antique Bronze Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***

Overview

Three Light Etched Umber Linen With Clear Edge Glass Modern Bath Vanity Light, 22 Inch x 6.125 Inch x 9.4375 Inch, Antique Bronze Finish ***Requires (3) A19 Lamps To Operate (Sold Separately)***
Create the sophisticated feel of modern, urban living in your home with this three-light bath fixture from the Alexa Collection. Visually interesting etched umber linen finished glass with a crisp clear edge accent is complemented by a pleasingly simple Antique Bronze frame. If you desire a vintage mid-century modern look, the Alexa Collection is just for you.
Also known as: 785247191437, P2978-20

Specifications

Color: Antique Bronze
Base: Medium Screw (E26)
Wattage: 100
Shape: A19 (Arbitrary)
Material: Steel
Standards: California Proposition 65
Color: Antique Bronze
Wattage: 100
Material: Steel
Base: Medium Screw (E26)
Shape: A19 (Arbitrary)
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)