Dual Wattage 120V Wall Heater, w/stat

Item #: 880964

Cat #: CZ1512T

UPC: 685360161648

Residential Fan-Forced Zonal Wall Heater - COS-E Series, 1000/750 Watt @ 120 Volt, Includes DP Stat, Patented CLIP-N-FIT® feature allows installer to change the desired wattage output without moving the jumper wire
Sign In or Register to view pricing and more.

No associated products found.

Overview

Residential Fan-Forced Zonal Wall Heater - COS-E Series, 1000/750 Watt @ 120 Volt, Includes DP Stat, Patented CLIP-N-FIT® feature allows installer to change the desired wattage output without moving the jumper wire
Also known as: 685360161648, CZ1512T

Specifications

Wattage: 750, 1500
CFM: 50
Volts AC: 120
Color: White
Mounting: Wall
Amps: 12.500, 6.300
Wattage: 750, 1500
Volts AC: 120
Mounting: Wall
CFM: 50
Color: White
Amps: 12.500, 6.300

Customer Reviews

No reviews for this product
(0)