![9W A19 LED Lamp, 27K 9W A19 LED Lamp, 27K](https://rexel-cdn.com/products/tcpled9a1927k.jpg?i=B92BEAA0-62FA-4939-AD5A-822478B97926&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED Omni-Directional A-Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. 60W Equivalent. Smooth Uniform, Non-Dimmable.
Overview
LED Omni-Directional A-Lamp, 9W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 800, CRI: 82, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs. 60W Equivalent. Smooth Uniform, Non-Dimmable.
Also known as: 762148272533, LED9A1927K
Specifications
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Lumens: | 800 |
Shape: | A19 (Arbitrary) |
Wattage: | 9 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | No |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Shape: | A19 (Arbitrary) |
Color Temperature: | 2700 (Warm White) |
Dimmable: | No |
Color Rendering Index (CRI): | 82 |
Lumens: | 800 |
Wattage: | 9 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)