8W R20 LED Lamp, 27K

Item #: 880754

Cat #: LED8R2027K

UPC: 762148247845

Sign In or Register to view pricing and more.
LED Lamp, Non-Dimmable, 8 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 2700K

Overview

LED Lamp, Non-Dimmable, 8 Watt, 120 Volt, Bulb: R20 (Blown Reflector), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 2700K
Also known as: 762148247845, LED8R2027K

Specifications

Base: Medium Screw (E26)
Lumens: 500
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 8
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Wattage: 8
Color Temperature: 2700 (Warm White)
Dimmable: No
Lumens: 500
Volts AC: 120
Shape: R20 (Blown Reflector)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)