This product has been discontinued.
Free Form 1-75W PAR16 TRACK HEAD WH
Item #: 88072
Cat #: P6328-28
UPC: 785247632831
Sign In or Register to view pricing and more.
Documents & Guides
White free form Alpha Trak track head with 360 degree horizontal rotation and 90 degree vertical rotation. Heads can be easily repositioned on the track to provide lighting in different areas of the room. Excellent for both residential and retail locations. Use one 75W PAR 16 bulb.
Overview
White free form Alpha Trak track head with 360 degree horizontal rotation and 90 degree vertical rotation. Heads can be easily repositioned on the track to provide lighting in different areas of the room. Excellent for both residential and retail locations. Use one 75W PAR 16 bulb.
Also known as: 785247632831, P6328-28
Specifications
Type: | Track |
Mounting: | Track |
Color: | White |
Wattage: | 50 |
Standards: | California Proposition 65 |
Type: | Track |
Color: | White |
Standards: | California Proposition 65 |
Mounting: | Track |
Wattage: | 50 |
Customer Reviews
No reviews for this product
(0)