2" INS LT ANGLE CONN

Item #: 880638

Cat #: LT90200A

UPC: 018997329219

Sign In or Register to view pricing and more.
90° Zinc Die-Cast Connector with Insulated Throat

Overview

90° Zinc Die-Cast Connector with Insulated Throat
Straight, zinc die-cast connector for use with metallic or non metallic liquid tight conduit type B only. 2" Trade Size. 90 degrees. With Insulated throat.
Also known as: 018997329219, LT90200A

Specifications

Material: Zinc
Diameter: 2 in
Material: Zinc
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)