18 Gauge Metallic Whip, 120V ***USE SUB***

Item #: 880629

Cat #: EPW1865SA-BWGPG

UPC: 780321105836

Sign In or Register to view pricing and more.
Documents & Guides
Metallic Whip with Non-Metallic Fittings, 18 Gauge 120V, 0-10V Dimming, Black/White/Green/Violet/Gray, Class 1 Circuit Applications, Non UL ***USE NEW VERSION, SEE SUB (EPW1865SA-BWGPPK)***

Overview

Metallic Whip with Non-Metallic Fittings, 18 Gauge 120V, 0-10V Dimming, Black/White/Green/Violet/Gray, Class 1 Circuit Applications, Non UL ***USE NEW VERSION, SEE SUB (EPW1865SA-BWGPPK)***
Pre-frabricated 6" piece of BX with connector to quickly wire-up light fixtures
Also known as: 780321105836, EPW1865SA-BWGPG, fixture whip

Specifications

Conductors: 5
Gauge: 18
Volts AC: 120
Jacket: Steel
Material: Copper
Length: 6 ft
Stranding: Stranded
Conductors: 5
Volts AC: 120
Material: Copper
Stranding: Stranded
Gauge: 18
Jacket: Steel
Length: 6 ft

Customer Reviews

No reviews for this product
(0)