This product has been discontinued.
Tamper/Weather Resistant GFCI Receptacle, 20A, Black
Item #: 880600
Cat #: GFTWRST20BK
UPC: 883778122651
Sign In or Register to view pricing and more.
Documents & Guides
Tamper/Weather Resistant GFCI Duplex Receptacle, Self-Test, 20 Amp, 125 Volt, NEMA 5-15R, Black, Commercial Grade, 2-Pole, 3-Wire Grounding
Overview
Tamper/Weather Resistant GFCI Duplex Receptacle, Self-Test, 20 Amp, 125 Volt, NEMA 5-15R, Black, Commercial Grade, 2-Pole, 3-Wire Grounding
Also known as: 883778122651, GFTWRST20BK
Specifications
Type: | Receptacle, Tamper-Resistant, GCFI, Weather Resistant |
Color: | Black |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Volts AC: | 125 |
Type: | Receptacle, Tamper-Resistant, GCFI, Weather Resistant |
Amps: | 20 |
Volts AC: | 125 |
Color: | Black |
NEMA Configuration: | 5-20R |
Customer Reviews
No reviews for this product
(0)