Hospital Grade GFCI, Receptacle, 20A, 125V, Red

Item #: 880267

Cat #: GFRST83R

UPC: 783585485249

Documents & Guides
Commercial Standard Hospital Grade GFCI Receptacle, Green Power Indicator and Red Trip Indicator, AUTOGUARD self test technology, 20A, 125V, Style Line, Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

Commercial Standard Hospital Grade GFCI Receptacle, Green Power Indicator and Red Trip Indicator, AUTOGUARD self test technology, 20A, 125V, Style Line, Red
Hubbell HUBGFRST83R AUTOGUARD® commercial grade GFCI receptacles feature a green power indicator and red trip indicator, patented AUTOGUARD® self test technology and triple wipe construction.
Also known as: 783585485249, GFRST83R

Specifications

Material: Composite, Nylon
Color: Red
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Volts AC: 125
Material: Composite, Nylon
Amps: 20
NEMA Configuration: 5-20R
Color: Red
Gangs: 1
Volts AC: 125

Customer Reviews

No reviews for this product
(0)