Hospital Grade GFCI, Receptacle, 20A, 125V, Ivory

Item #: 880255

Cat #: GFRST83I

UPC: 783585485218

Documents & Guides
Commercial Standard Hospital Grade GFCI Receptacle, Green Power Indicator and Red Trip Indicator, AUTOGUARD self test technology, 20A, 125V, Style Line, Ivory
Sign In or Register to view pricing and more.

No associated products found.

Overview

Commercial Standard Hospital Grade GFCI Receptacle, Green Power Indicator and Red Trip Indicator, AUTOGUARD self test technology, 20A, 125V, Style Line, Ivory
Hubbell HUBGFRST83I AUTOGUARD® commercial grade GFCI receptacles feature a green power indicator and red trip indicator, patented AUTOGUARD® self test technology and triple wipe construction.
Also known as: 783585485218, GFRST83I

Specifications

Amps: 20
Gangs: 1
Color: Ivory
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Amps: 20
Color: Ivory
Volts AC: 125
Gangs: 1
NEMA Configuration: 5-20R
Material: Nylon

Customer Reviews

No reviews for this product
(0)