SUPPLEMENTARY PROTECTOR 1P 0.5A CURVE C

Item #: 880194

Cat #: 5SY4105-7

UPC: 754554780047

Sign In or Register to view pricing and more.
Documents & Guides
SUPPLEMENTARY PROTECTOR 1P 0.5A CURVE C

Overview

SUPPLEMENTARY PROTECTOR 1P 0.5A CURVE C
Also known as: 754554780047, 5SY4105-7

Specifications

Amps: 5
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Amps: 5
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)