
90° Flat Elbow, 2300 Series Raceway, White
Item #: 8793
Cat #: 2311-WH
UPC: 786776523430
Documents & Guides
Non-Metallic, 90° Flat Elbow, 2300 Series. Size: 4-3/16" Length. PVC, White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
Non-Metallic, 90° Flat Elbow, 2300 Series. Size: 4-3/16" Length. PVC, White.
400, 800, 2300 and 2300BACD Series™ Raceway, are a family of low-profile raceways that are designed for communication or power applications. 400, 800 and 2300 Raceway offer a single channel for either communication or power. And when power and low voltage services are both needed in a single raceway, the divided 2300BACD Raceway with it’s low-profile design, is an easy-to-install option. 400,800,2300 and 2300BACD Raceways are an ideal solution for use in classrooms, offices, hospitality applications, or anywhere a small, secure, low profile raceway is needed.
Also known as: 786776523430, 2311-WH
Specifications
Length: | 4 3/16 in |
Color: | White |
Angle: | 90° |
Length: | 4 3/16 in |
Angle: | 90° |
Color: | White |
Customer Reviews
No reviews for this product
(0)