RAB HBLED26B LED BULLET FLOOD LIGHT BLACK

Item #: 879107

Cat #: HBLED26B

UPC: 019813199023

Sign In or Register to view pricing and more.
Documents & Guides
RAB HBLED26B LED BULLET FLOOD LIGHT BLACK

Overview

RAB HBLED26B LED BULLET FLOOD LIGHT BLACK
80% energy savings vs. PAR floods Mount on junction box or on RAB Mighty Post. Patent-pending Air-Flow technology. 5-year warranty.
Also known as: 019813199023, HBLED26B

Specifications

Wattage: 26
Color Temperature: 5000 (Bright White)
Mounting: Box
Color: Black
Light Technology: LED
Lumens: 3367
Wattage: 26
Mounting: Box
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Black
Lumens: 3367

Customer Reviews

No reviews for this product
(0)