Cable Repair Sleeve, Type: MBSM, Cable Range: 0.65 - 2.65", Length: 48"

Item #: 878475

Cat #: MBSM-75/15-1200(B6)

UPC: 045686006144

Sign In or Register to view pricing and more.
Documents & Guides
Cable Repair Sleeve, Type: MBSM, Cable Range: 0.65 - 2.65 Inch, Length: 48 Inch, Package of 6 Each.

Overview

Cable Repair Sleeve, Type: MBSM, Cable Range: 0.65 - 2.65 Inch, Length: 48 Inch, Package of 6 Each.
Also known as: 045686006144, MBSM-75/15-1200(B6)

Specifications

Color: Black
Size: 0.65 - 2.65 in
Color: Black
Size: 0.65 - 2.65 in

Customer Reviews

No reviews for this product
(0)