Search results

1,389 Found
Entrelec

Terminal Block, End Stop, 9.9mm, Type: BAM4, Gray

Item #: 476185
CAT #: 1SNK900001R0000
UPC: 804325489416
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Feed Through, M 4/6, 6mm, Gray, Screw Clamp

Item #: 144562
CAT #: 1SNA115116R0700
UPC: 662019955872
Sign In or Register to view pricing and more.
Entrelec

Snap-On, End Section, Type: FEM6

Item #: 144541
CAT #: 1SNA118368R1600
UPC: 804325507974
Sign In or Register to view pricing and more.
TE Connectivity

Heat Shrink Repair Sleeve, 8 - 2/0 AWG, 48", Black

Item #: 271127
CAT #: CRSM-34/10-1200
UPC: 045686080557
Sign In or Register to view pricing and more.
TE Connectivity

Heat-Shrink Cable Repair For Plastic or Metal Sheathed Cable

Item #: 165823
CAT #: CRSM-53/13-1200
UPC: 045686080564
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Jumper Bar, 10P, 6mm Spacing, Type BJM6

Item #: 271152
CAT #: 1SNA168973R0700
UPC: 662019961804
Sign In or Register to view pricing and more.
TE Connectivity

RCH ALR-SC-10A SHORTING CAP

Item #: 827678
CAT #: ALR-SC-10A
UPC: 045686033591
Sign In or Register to view pricing and more.
TE Connectivity

Gel In-Line Splices, #2-4/0

Item #: 99137
CAT #: GILS-4/0-B18
UPC: 045686080649
Sign In or Register to view pricing and more.
Entrelec

Feed Through Terminal Block, Type: M 4/6

Item #: 299354
CAT #: 1SNA105031R1400
UPC: 662019953526
Sign In or Register to view pricing and more.
TE Connectivity

Motor Connector Kit, Non-Shielded, Clear Cap, 8 - 2 AWG

Item #: 103502
CAT #: GELCAP-2(B5)
UPC: 045686080601
Sign In or Register to view pricing and more.
TE Connectivity

Heat Shrink, Heavy-Wall, 6 - 4/0 AWG, 48", Black

Item #: 433016
CAT #: WCSM-24/6-1200-S
UPC: 04568607031
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Ground, 6mm, Type: 4/6.P, Green/Yellow

Item #: 271076
CAT #: 1SNA165113R1600
UPC: 662019960203
Sign In or Register to view pricing and more.
TE Connectivity

GelCap Motor Connection Kit, 1000V, 250 - 500 MCM

Item #: 106864
CAT #: GELCAP-4
UPC: 04568608062
Sign In or Register to view pricing and more.
TE Connectivity

SPLC KIT

Item #: 407807
CAT #: CPGI-GELWRAP-UF-200
UPC: 045686001613
Sign In or Register to view pricing and more.
Entrelec

Feed Through Terminal Block, Type: M 4/6

Item #: 270792
CAT #: 1SNA105051R2000
UPC: 662019953601
Sign In or Register to view pricing and more.
TE Connectivity

Heat Shrink Repair Sleeve, 500 - 1000 MCM, 48", Black

Item #: 271134
CAT #: CRSM-84/20-1200
UPC: 045686080571
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, End Stop, 9.9mm, Type: BAM4, Gray

End Stop. Type: BAM4. Color: Gray. Thickness: 9.9 mm. Mounts on DIN TH35-7.5 & DIN TH35-15.
Item #: 476185
CAT #: 1SNK900001R0000
UPC: 804325489416
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Feed Through, M 4/6, 6mm, Gray, Screw Clamp

Terminal Block, Feed Through, Screw Clamp, M 4/6, Gray, 600 Volt AC/DC, 30 Amp, 4 mm Block, 6 mm Spacing, DIN 1 - DIN 3, Wire Size: 22 - 10 AWG
Item #: 144562
CAT #: 1SNA115116R0700
UPC: 662019955872
Sign In or Register to view pricing and more.
Entrelec

Snap-On, End Section, Type: FEM6

Snap-On End Section. Type: FEM6. Color: Gray. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, MTC 6, M 6/8 and M 10/10, Package Qty = 20
Item #: 144541
CAT #: 1SNA118368R1600
UPC: 804325507974
Sign In or Register to view pricing and more.
TE Connectivity

Heat Shrink Repair Sleeve, 8 - 2/0 AWG, 48", Black

Heat Shrink Repair Sleeve, 8 to 2/0 AWG, 48 Inch, 1 kV, Insulation Diameter Range: .43 to .82 Inch, Black, Suitable For Use Above Ground, Direct Burial, Submersible
Item #: 271127
CAT #: CRSM-34/10-1200
UPC: 045686080557
Sign In or Register to view pricing and more.
TE Connectivity

Heat-Shrink Cable Repair For Plastic or Metal Sheathed Cable

CRSM Heat-Shrinkable Halogen-Free Wraparound System for Cable Repair, Length 1200 Feet
Item #: 165823
CAT #: CRSM-53/13-1200
UPC: 045686080564
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Jumper Bar, 10P, 6mm Spacing, Type BJM6

Assembled Jumper Bar without IP20 Protection. 10 Pole. 32 Amp. Type: BJM6. Used with 4 mm Blocks.
Item #: 271152
CAT #: 1SNA168973R0700
UPC: 662019961804
Sign In or Register to view pricing and more.
TE Connectivity

RCH ALR-SC-10A SHORTING CAP

RCH ALR-SC-10A SHORTING CAP
Item #: 827678
CAT #: ALR-SC-10A
UPC: 045686033591
Sign In or Register to view pricing and more.
TE Connectivity

Gel In-Line Splices, #2-4/0

Gel In-Line Splices, #2-4/0
Item #: 99137
CAT #: GILS-4/0-B18
UPC: 045686080649
Sign In or Register to view pricing and more.
Entrelec

Feed Through Terminal Block, Type: M 4/6

Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Black. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Item #: 299354
CAT #: 1SNA105031R1400
UPC: 662019953526
Sign In or Register to view pricing and more.
TE Connectivity

Motor Connector Kit, Non-Shielded, Clear Cap, 8 - 2 AWG

Motor Connector Kit, Non-Shielded, Clear Cap, 8 - 2 AWG
Item #: 103502
CAT #: GELCAP-2(B5)
UPC: 045686080601
Sign In or Register to view pricing and more.
TE Connectivity

Heat Shrink, Heavy-Wall, 6 - 4/0 AWG, 48", Black

Heat Shrink, 6 to 4/0 AWG, Heavy Wall, 48 Inch, Black, Cross-Linked Polyolefin Tubing, 1 kV, Insulation Diameter Range: 0.25 to 0.64 Inch - DISC PER MFR
Item #: 433016
CAT #: WCSM-24/6-1200-S
UPC: 04568607031
Sign In or Register to view pricing and more.
Entrelec

Terminal Block, Ground, 6mm, Type: 4/6.P, Green/Yellow

Ground Terminal Block with Rail Contact. Screw Clamp. Type: 4/6.P. Color: V2 Green/Yellow. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Item #: 271076
CAT #: 1SNA165113R1600
UPC: 662019960203
Sign In or Register to view pricing and more.
TE Connectivity

GelCap Motor Connection Kit, 1000V, 250 - 500 MCM

GelCap Motor Connection Kit, 1000 Volt, Wire Range: 250 - 500 MCM, For Use Insulating, Sealing, and Protecting Stub Splice Connections up to 1000 Volt
Item #: 106864
CAT #: GELCAP-4
UPC: 04568608062
Sign In or Register to view pricing and more.
TE Connectivity

SPLC KIT

ALR CPGI-GELWRAP-UF-200 SPLC KIT
Item #: 407807
CAT #: CPGI-GELWRAP-UF-200
UPC: 045686001613
Sign In or Register to view pricing and more.
Entrelec

Feed Through Terminal Block, Type: M 4/6

Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: White. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Item #: 270792
CAT #: 1SNA105051R2000
UPC: 662019953601
Sign In or Register to view pricing and more.
TE Connectivity

Heat Shrink Repair Sleeve, 500 - 1000 MCM, 48", Black

Heat Shrink Repair Sleeve, 500 to 1000 MCM, 48 Inch, 1 kV, Insulation Diameter Range: .94 to 1.96 Inch, Black, Suitable For Use Above Ground, Direct Burial, Submersible
Item #: 271134
CAT #: CRSM-84/20-1200
UPC: 045686080571
Sign In or Register to view pricing and more.
Page 1 of 87
1,389 Items found