Receptacle, Self Test, GFCI, Commercial Grade, 15A 125V, 2-Pole 3-W

Item #: 878364

Cat #: GFTRST15I

UPC: 883778122279

Sign In or Register to view pricing and more.
Documents & Guides
Receptacle, Self Test, GFCI, Commercial Grade, 15A 125V, 2-Pole 3-Wire Ground, 5-15R, Ivory

Overview

Receptacle, Self Test, GFCI, Commercial Grade, 15A 125V, 2-Pole 3-Wire Ground, 5-15R, Ivory
Hubbell HUBGFTRST15I AUTOGUARD® commercial grade GFCI receptacles feature a patented shutter design for tamper-resistance, AUTOGUARD® self test technology and triple wipe construction. This receptacle is compliant with NEC® 406.12 and NEC® 517-18(c).
Also known as: 883778122279, GFTRST15I

Specifications

Wattage: 1875
Type: Decorator Duplex
Color: Ivory
NEMA Configuration: 5-15R
Wattage: 1875
Color: Ivory
Type: Decorator Duplex
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)