This product has been discontinued.
Electronic Time Switch, 16A, 120 VAC
Item #: 878167
Cat #: GMX2FM2D50O-120
UPC: 078275121799
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Time Switch, 16 Amp, 2-Circuit, 120 Volts AC, Switch Type: SPDT, NEMA 3R Outdoor Enclosure
Overview
Electronic Time Switch, 16 Amp, 2-Circuit, 120 Volts AC, Switch Type: SPDT, NEMA 3R Outdoor Enclosure
Also known as: 078275121799, GMX2FM2D50O-120
Specifications
Volts AC: | 120 |
Type: | Enclosure, SPDT, Outdoor |
Amps: | 16 |
Standards: | California Proposition 65 |
Volts AC: | 120 |
Amps: | 16 |
Type: | Enclosure, SPDT, Outdoor |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)