24" (610 mm) Canvas Tool Bag

Item #: 87768

Cat #: 5102-24

UPC: 092644553066

Sign In or Register to view pricing and more.
Documents & Guides
Canvas Tool Bag, 24'', Heavy-duty No. 8 natural canvas tool bag

Overview

Canvas Tool Bag, 24'', Heavy-duty No. 8 natural canvas tool bag
Also known as: 092644553066, 5102-24

Specifications

Height: 15 in
Type: Tool Bag
Length: 24 in
Width: 6 in
Standards: California Proposition 65
Height: 15 in
Length: 24 in
Standards: California Proposition 65
Type: Tool Bag
Width: 6 in

Customer Reviews

No reviews for this product
(0)