This product has been discontinued.

52" Patio Fan, 5-Blade, Tannery Bronze Finish, Exterior
Item #: 877079
Cat #: 339515TZP
UPC: 783927416900
Documents & Guides
52 Inch Patio Fan, 5-Blade, Tannery Bronze Powder Coat Finish, Exterior, CSA UL Listed Wet
Sign In or Register to view pricing and more.
Overview
52 Inch Patio Fan, 5-Blade, Tannery Bronze Powder Coat Finish, Exterior, CSA UL Listed Wet
Also known as: 783927416900, 339515TZP
Specifications
Length: | 52 in |
Material: | Steel |
Color: | Bronze |
Length: | 52 in |
Color: | Bronze |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)