LED Light, 22 Watt, 1600 Lumen, 4000K, 120V
Item #: 877020
Cat #: 54652141
UPC: 849489000145
Sign In or Register to view pricing and more.
Documents & Guides
LED Spin Light, 22 Watt, 1600 Lumen, 4000K, 80 CRI, 120 Volt, Part#SL-11-16-840-SV-N
Overview
LED Spin Light, 22 Watt, 1600 Lumen, 4000K, 80 CRI, 120 Volt, Part#SL-11-16-840-SV-N
Also known as: 849489000145, 54652141
Specifications
Mounting: | Flush, Surface |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Diameter: | 11 in |
Wattage: | 22 |
Lumens: | 1600 |
Light Technology: | LED |
Dimmable: | No |
Mounting: | Flush, Surface |
Volts AC: | 120 |
Wattage: | 22 |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Diameter: | 11 in |
Lumens: | 1600 |
Dimmable: | No |
Customer Reviews
No reviews for this product
(0)