4" PVC 30° Elbow, 36" Radius, Schedule 80, Gray

Item #: 876515

Cat #: UB6FN

UPC: 034481180302

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 30 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 80

Overview

4 Inch PVC 30 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 80
Also known as: 034481180302, UB6FN

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 4 in
Angle: 30°
Sweep Radius: 36 in
Color: Gray
Type: Schedule 80
Angle: 30°
Material: PVC
Diameter: 4 in
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)