This product has been discontinued.
6" PVC 30° Elbow, 36" Radius, Schedule 80, Gray
Item #: 876490
Cat #: UB6FR
UPC: 034481180319
Sign In or Register to view pricing and more.
Documents & Guides
6 Inch PVC 30 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 80
Overview
6 Inch PVC 30 Degree Sweep Elbow, 36 Inch Radius, Gray, Schedule 80
Also known as: 034481180319, UB6FR
Specifications
Color: | Gray |
Material: | PVC |
Diameter: | 6 in |
Type: | Schedule 80 |
Angle: | 30° |
Sweep Radius: | 36 in |
Color: | Gray |
Diameter: | 6 in |
Angle: | 30° |
Material: | PVC |
Type: | Schedule 80 |
Sweep Radius: | 36 in |
Customer Reviews
No reviews for this product
(0)