4' 19W T8 LED Lamp, 60K

Item #: 876382

Cat #: T8T460

UPC: 851535006353

Sign In or Register to view pricing and more.
Documents & Guides
FOLI T8T460 4FT T8 6000K RETROFIT TUBE DIRECT WIRE

Overview

FOLI T8T460 4FT T8 6000K RETROFIT TUBE DIRECT WIRE
Also known as: 851535006353, T8T460

Specifications

Lumens: 1900
Length: 4 ft, 48 in
Color Temperature: 6000 (Daylight)
Color Rendering Index (CRI): 80
Wattage: 19
Volts AC: 100 - 277
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Lumens: 1900
Color Temperature: 6000 (Daylight)
Wattage: 19
Light Technology: LED
Type: Ballast Bypass (Type B)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Volts AC: 100 - 277
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)