3-1/8" Deep, 2-Gang Switch/Outlet Box

Item #: 875910

Cat #: 1052-C-SQ

UPC: 786358560549

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Screw-On, Switch/Outlet Box, Phenolic, Depth: 3-1/8". Cubic Inches: 32.5". Includes: Clamps. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.

Overview

2-Gang, Screw-On, Switch/Outlet Box, Phenolic, Depth: 3-1/8". Cubic Inches: 32.5". Includes: Clamps. New Fire Rating. Carlon phenolic boxes can be installed in the same stud cavity of a shared two-hour wall. They may also face opposite directions with only a 3" horizontal separation.
Also known as: 786358560549, 1052-C-SQ

Specifications

Material: Phenolic
Color: Brown
Gangs: 2
Mounting: Clamp, Nail On
Depth: 3 1/8 in
Cubic Inches: 32.500 in³
Material: Phenolic
Gangs: 2
Depth: 3 1/8 in
Color: Brown
Mounting: Clamp, Nail On
Cubic Inches: 32.500 in³

Customer Reviews

No reviews for this product
(0)