AirPro 52" 5-Blade Ceiling Fan, White

Item #: 87556

Cat #: P2501-30W

UPC: 785247114498

Documents & Guides
5-Blade Ceiling Fan, White, 52 Inch
Sign In or Register to view pricing and more.

No associated products found.

Overview

5-Blade Ceiling Fan, White, 52 Inch
52 inch AirPro fan with 5 White blades, White finish, and 30 year limited warranty. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Includes innovative canopy system that can be installed on vaulted ceilings up to 12:12 pitch, additionally, the fan can be installed with no downrod to accommodate lower ceilings. Quick install canopy securely holds fan for wiring during installation.
Also known as: 785247114498, P2501-30W

Specifications

Width: 52 in
Color: White
Standards: California Proposition 65
Width: 52 in
Standards: California Proposition 65
Color: White

Customer Reviews

No reviews for this product
(0)