PRO P2308-0930K9 1-17W LED 3000K

Item #: 875069

Cat #: P2308-0930K9

UPC: 785247184903

Sign In or Register to view pricing and more.
Documents & Guides
PRO P2308-0930K9 1-17W LED 3000K CTC

Overview

PRO P2308-0930K9 1-17W LED 3000K CTC
Also known as: 785247184903, P2308-0930K9

Specifications

Color: Gray
Wattage: 17
Material: Steel
Standards: California Proposition 65
Color: Gray
Material: Steel
Wattage: 17
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)