10W R20 LED Lamp, 30K

Item #: 874982

Cat #: LED10R20D30K

UPC: 762148247692

Dimmable LED Lamp, 10W, 120V, Bulb: R20 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 675, CRI: 82, Color Temperature: 3000K
Sign In or Register to view pricing and more.

No associated products found.

Overview

Dimmable LED Lamp, 10W, 120V, Bulb: R20 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 675, CRI: 82, Color Temperature: 3000K
Also known as: 762148247692, LED10R20D30K

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 10
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 675
Shape: R20 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: R20 (Blown Reflector)
Dimmable: Yes
Wattage: 10
Color Rendering Index (CRI): 82
Lumens: 675
Light Technology: LED

Customer Reviews

No reviews for this product
(0)