Calpipe Industries PV1012SW90

Item #: 874665

Cat #: PV1012SW90

UPC: 847656054359

Documents & Guides
No Documents Available
CLB PV1012SW90 1" X 90 DEGREE
Sign In or Register to view pricing and more.

No associated products found.

Overview

CLB PV1012SW90 1" X 90 DEGREE
Also known as: 847656054359, PV1012SW90

Specifications

Diameter: 1 in
Color: Black
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 12 in
Diameter: 1 in
Material: PVC Coated Steel
Sweep Radius: 12 in
Color: Black
Angle: 90°

Customer Reviews

No reviews for this product
(0)