Terminal Block, Feed Through, 4mm, White

Item #: 874440

Cat #: 1SNK506065R0000

UPC: 804325488846

Sign In or Register to view pricing and more.
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: ZS6. Color: White. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 10 AWG.

Overview

Feed Through Terminal Block. Screw Clamp. Type: ZS6. Color: White. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 10 AWG.
Also known as: 804325488846, 1SNK506065R0000

Specifications

Type: Terminal Block, Feed Through, Screw Clamp
Family / Style: SNK
Mounting: DIN Rail
Amps: 30
Color: White
Type: Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Color: White
Family / Style: SNK
Amps: 30

Customer Reviews

No reviews for this product
(0)