Terminal Block, Feed Through, 4mm, Red
Item #: 874398
Cat #: 1SNK506062R0000
UPC: 804325488822
Sign In or Register to view pricing and more.
Documents & Guides
Feed Through Terminal Block. Screw Clamp. Type: ZS6. Color: Red. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 10 AWG.
Overview
Feed Through Terminal Block. Screw Clamp. Type: ZS6. Color: Red. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 24 - 10 AWG.
Also known as: 804325488822, 1SNK506062R0000
Specifications
Type: | Terminal Block, Feed Through, Screw Clamp |
Color: | Red |
Family / Style: | SNK |
Mounting: | DIN Rail |
Amps: | 30 |
Type: | Terminal Block, Feed Through, Screw Clamp |
Family / Style: | SNK |
Amps: | 30 |
Color: | Red |
Mounting: | DIN Rail |
Customer Reviews
No reviews for this product
(0)