This product may not be available in all locations.

Non-Fused Disconnect, 16A, 3P, Enclosed, NEMA 4/4X, Black, Pistol Handle, Integral Lug
Item #: 873910
Cat #: EOT16U3P4-P
UPC: 662019444918
Documents & Guides
Non-Fused Disconnect Switch. 16 Amp. 3-Pole AC. NEMA 4/4X. Black Pistol Handle. HxWxD: 6.35" x 3.94" x 4.55". Integral Lug Kit Included.
Sign In or Register to view pricing and more.
Overview
Non-Fused Disconnect Switch. 16 Amp. 3-Pole AC. NEMA 4/4X. Black Pistol Handle. HxWxD: 6.35" x 3.94" x 4.55". Integral Lug Kit Included.
Enclosed Switch Disconnector, 3-p. Max. Horse power rating at three phase 480V 10HP. General purpose current rating 16A. Plastic enclosure, NEMA Type 4/4X Watertight, Pistol handle. Interlocked cover. Defeatable interlocking.
Also known as: 662019444918, EOT16U3P4-P
Specifications
Phase: | 3 |
Poles: | 3 |
Type: | Disconnect, Non-Fused |
Mounting: | Surface |
Amps: | 16 |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Phase: | 3 |
Type: | Disconnect, Non-Fused |
Amps: | 16 |
Poles: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 4X, NEMA 4 |
Customer Reviews
No reviews for this product
(0)