FH Class T Fuse Block Cover

Item #: 1155710

Cat #: LFT60060FBC

UPC: 079458188592

Sign In or Register to view pricing and more.
Documents & Guides
60A, 600V, Fuse Holder Class T Fuse Block Cover

Overview

60A, 600V, Fuse Holder Class T Fuse Block Cover
The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.
Also known as: 079458188592, LFT60060FBC

Specifications

Class: T
Mounting: Snap On
Color: Black
Poles: 1
Material: Thermoplastic
Volts AC: 600
Amps: 60
Standards: California Proposition 65
Class: T
Color: Black
Material: Thermoplastic
Amps: 60
Mounting: Snap On
Poles: 1
Volts AC: 600
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)