52in HUGGER 5 BLD CLG FAN Gray

Item #: 87375

Cat #: P2525-09

UPC: 785247147694

Sign In or Register to view pricing and more.
52 in indoor hugger fan with 5 reversible Cherry/Natural Cherry blades, Brushed Nickel finish, and 11 degree pitch. Hugger style housing permits fan installation on lower ceilings. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Includes a 15-year warranty and is compatible with universal light kits. Select from one of our stylish lighting options to fully coordinate your decor. Can be used to comply with California Title 20.

Overview

52 in indoor hugger fan with 5 reversible Cherry/Natural Cherry blades, Brushed Nickel finish, and 11 degree pitch. Hugger style housing permits fan installation on lower ceilings. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Includes a 15-year warranty and is compatible with universal light kits. Select from one of our stylish lighting options to fully coordinate your decor. Can be used to comply with California Title 20.
Also known as: 785247147694, P2525-09

Specifications

Width: 52 in
Color: Brushed Nickel
Standards: California Proposition 65
Width: 52 in
Standards: California Proposition 65
Color: Brushed Nickel

Customer Reviews

No reviews for this product
(0)